Shop OZ LIFTING PRODUCTS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Manual Chain Hoist, 84 lb, Forged Steel, Manual
Mfr # OZ100-30CHOP
Zoro # G709197350
product price:Â
$
2,325.99
/ea
Key Features
Pull to Lift Rated Load
84 lb
Lifting Hook Opening Width
2 1/4 in
Headroom
30 1/8 in
Chain Length
122 ft
Chain Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZ100-30CHOP
- Zoro #
- G709197350
- UPC #
- 760921786475
- Country of Origin
- China
Dimensions
- Lifting Hook Opening Width
- 2 1/4 in
- Chain Length
- 122 ft
- Maximum Lifting Length
- 30 ft
- Minimum Retracted Length
- 30 1/8 in
Description
Manual Chain Hoist, Chain Length 122 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 1/8 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.