This item is Discontinued.
This item is Discontinued.
Davit Crane, 2500 lb. Capacity, 48" Reach, 0" to 45" Lift Range, Black (Discontinued)
Mfr #
OZCF2500DAV
Zoro #
G5776506
UPC # 760921786505
Country of Origin United States
Category Davit Cranes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZCF2500DAV
- Zoro #
- G5776506
- UPC #
- 760921786505
- Country of Origin
- United States
Dimensions
- Mast Diameter
- 3.88"
Details
- Item
- Davit Crane
- Capacity
- 2500 lb.
- Reach
- 48"
- Material
- Carbon Fiber/Aluminum
- Finish
- Anodized
- Lift Range
- 0" to 45"
- Color
- Black
- Swivel Angle
- 360 Degrees
- Includes
- Drill Driver Adaptor
- Operation Mode
- Manual
Description
Davit Crane, Capacity 2500 lb., Reach 48 In., Lift Range 0 In. to 45 In., Black, Anodized, Carbon Fiber/Aluminum, Operation Mode Manual, Mast Diameter 3.88 In., Swivel Angle 360 Degrees , Includes Drill Driver Adaptor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.