Shop OZ LIFTING PRODUCTS
See all product information
Create Account
1.5 T Dyno Lever Hoist 15 Ft
Mfr # OZDH150-15LH
Zoro # G409198084
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Lever Length
16 1/8 in
Pull to Lift Rated Load
49.5 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Overload Protection Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZDH150-15LH
- Zoro #
- G409198084
- UPC #
- 760921785287
- Country of Origin
- China
Dimensions
- Chain Length
- 15 ft
- Lever Length
- 16 1/8 in
- Lifting Hook Opening Width
- 1 1/4 in
- Minimum Retracted Length
- 17 23/32 in
- Maximum Lifting Length
- 15 ft
Details
- Item
- Lever Chain Hoist
- Pull to Lift Rated Load
- 49.5 lb
- Mount Type
- Hook Mounted - No Trolley
- Brake Type
- Weston Style
- Overload Protection Included
- No
- Body Material
- Steel
- Chain Grade
- Grade 80
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Color
- Green
- Number of Load Chains
- 1
- Features
- Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
- Chain Material
- Dacromet
- Number of Reeves
- 1
- Maximum Lifting Capacity
- 3,000 lb
- Lifting Hook Material
- Forged Steel
- Includes Brake
- Brake Included
- Headroom
- 17 23/32 in
- Power Source
- Lever
- Power Source - TS Only
- Lever
Description
Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 23/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.