Shop OZ LIFTING PRODUCTS

1.5 T Dyno Lever Hoist 20 Ft

  • Mfr # OZDH150-20LH

  • Zoro # G509198076


product price: 
$
877.99
/ea
Free Shipping & Returns

Key Features

Lever Length
16 1/8 in
Pull to Lift Rated Load
49.5 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZDH150-20LH
Zoro #
G509198076
UPC #
760921785270
Country of Origin
China

Dimensions

Chain Length
20 ft
Lever Length
16 1/8 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/4 in
Minimum Retracted Length
17 23/32 in

Details

Item
Lever Chain Hoist
Pull to Lift Rated Load
49.5 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Chain Grade
Grade 80
Lifting Hook Material
Forged Steel
Headroom
17 23/32 in
Overload Protection Included
No
Brake Type
Weston Style
Number of Load Chains
1
Color
Green
Includes Brake
Brake Included
Features
Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
Chain Material
Dacromet
Power Source
Lever
Maximum Lifting Capacity
3,000 lb
Body Material
Steel
Power Source - TS Only
Lever
Power Source - old
Lever

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 23/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews