Shop OZ LIFTING PRODUCTS

3 T Dyno Lever Hoist 10 Ft

  • Mfr # OZDH300-10LH

  • Zoro # G109198056


product price: 
$
968.99
/ea
Free Shipping & Returns

Key Features

Lever Length
16 1/8 in
Pull to Lift Rated Load
72 lb
Mount Type
Hook Mounted - No Trolley
Chain Material
Dacromet
Number of Load Chains
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZDH300-10LH
Zoro #
G109198056
UPC #
760921785256
Country of Origin
China

Dimensions

Chain Length
10 ft
Lever Length
16 1/8 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
21 13/16 in
Lifting Hook Opening Width
1 1/2 in

Details

Item
Lever Chain Hoist
Pull to Lift Rated Load
72 lb
Mount Type
Hook Mounted - No Trolley
Chain Material
Dacromet
Number of Load Chains
1
Body Material
Steel
Headroom
21 13/16 in
Chain Grade
Grade 80
Color
Green
Number of Reeves
1
Brake Type
Weston Style
Overload Protection Included
No
Power Source
Lever
Includes Brake
Brake Included
Lifting Hook Material
Forged Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Features
Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
Maximum Lifting Capacity
6,000 lb
Power Source - TS Only
Lever
Power Source - old
Lever

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.