Shop OZ LIFTING PRODUCTS
See all product information
Create Account
6 T Dyno Lever Hoist 10 Ft
Mfr # OZDH600-10LH
Zoro # G909198096
product price:Â
$
1,343.99
/ea
Free Shipping & Returns
Key Features
Lever Length
16 1/8 in
Pull to Lift Rated Load
76.5 lb
Mount Type
Hook Mounted - No Trolley
Headroom
26 13/32 in
Maximum Lifting Capacity
12,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZDH600-10LH
- Zoro #
- G909198096
- UPC #
- 760921785218
- Country of Origin
- China
Dimensions
- Chain Length
- 20 ft
- Lever Length
- 16 1/8 in
- Maximum Lifting Length
- 10 ft
- Lifting Hook Opening Width
- 1 7/8 in
- Minimum Retracted Length
- 26 13/32 in
Description
Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov