Shop OZ LIFTING PRODUCTS

6 T Dyno Lever Hoist 15 Ft

  • Mfr # OZDH600-15LH

  • Zoro # G209198130


product price: 
$
1,335.99
/ea
Free Shipping & Returns

Key Features

Lever Length
16 1/8 in
Pull to Lift Rated Load
76.5 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Minimum Retracted Length
26 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZDH600-15LH
Zoro #
G209198130
UPC #
760921785201
Country of Origin
China

Dimensions

Chain Length
30 ft
Lever Length
16 1/8 in
Minimum Retracted Length
26 13/32 in
Lifting Hook Opening Width
1 7/8 in
Maximum Lifting Length
15 ft

Details

Item
Lever Chain Hoist
Pull to Lift Rated Load
76.5 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Lifting Hook Material
Forged Steel
Headroom
26 13/32 in
Features
Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
Power Source
Lever
Body Material
Steel
Chain Material
Dacromet
Number of Load Chains
1
Maximum Lifting Capacity
12,000 lb
Includes Brake
Brake Included
Color
Green
Number of Reeves
2
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
No
Chain Grade
Grade 80
Power Source - TS Only
Lever
Power Source - old
Lever

Description

Lever Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.