Shop OZ LIFTING PRODUCTS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
9 T Dyno Lever Hoist 15 Ft
Mfr # OZDH900-15LH
Zoro # G209198116
product price:Â
$
1,867.99
/ea
Key Features
Lever Length
16 1/8 in
Pull to Lift Rated Load
81 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Maximum Lifting Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZDH900-15LH
- Zoro #
- G209198116
- UPC #
- 760921785164
- Country of Origin
- China
Dimensions
- Chain Length
- 45 ft
- Lever Length
- 16 1/8 in
- Maximum Lifting Length
- 15 ft
- Minimum Retracted Length
- 32 7/16 in
- Lifting Hook Opening Width
- 2 1/8 in
Details
- Item
- Lever Chain Hoist
- Pull to Lift Rated Load
- 81 lb
- Mount Type
- Hook Mounted - No Trolley
- Brake Type
- Weston Style
- Number of Load Chains
- 1
- Power Source
- Lever
- Chain Grade
- Grade 80
- Headroom
- 32 7/16 in
- Lifting Hook Material
- Forged Steel
- Color
- Green
- Features
- Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
- Chain Material
- Dacromet
- Body Material
- Steel
- Number of Reeves
- 3
- Overload Protection Included
- No
- Includes Brake
- Brake Included
- Maximum Lifting Capacity
- 18,000 lb
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Power Source - TS Only
- Lever
Description
Lever Chain Hoist, Chain Length 45 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 32 7/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.