Shop OZ LIFTING PRODUCTS

Electric Wire Rope Hoist, 1,000 lb, 90 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # OBH1000

  • Zoro # G3720328


product price: 
$
1,589.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Hoist Lift
90 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Quick Disconnect Power and Control Cords
Lift Speed
37 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OBH1000
Zoro #
G3720328
UPC #
760921782354
Country of Origin
China

Dimensions

Housing Length
12 in
Housing Depth
23 in
Housing Width
10 1/2 in
Maximum Lifting Length
90 ft
Minimum Cord Length
27 3/8 in
Controller Cord Length
15 ft
Rope Length
90 ft
Lifting Hook Opening Width
1 1/2 in
Cord Diameter
1/5 in
Body Depth
12 in
Body Length
12 in
Mfr. Warranty Length
1 yr
Maximum Cord Length
15 ft
Body Width
10 1/2 in

Details

Color
Yellow
Hoist Lift
90 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Quick Disconnect Power and Control Cords
Lift Speed
37 fpm
Load Capacity
1,000 lb
Min. Between Hooks
28 1/2 in
Motor HP
2 hp
Phase
1
Standards
CE
Voltage
115V AC
Brake
Weston Load Brake and Dynamic
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Wire Rope Hoist
Lubrication
Oil Bath
Control
Pushbutton Pendant
Reeving
1
Number of Speeds
1
Starts and Stops per Hour
150
Fixed Lift Speed
37 fpm
Included Components
Safety Latch Hook
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Features
Galvanized Wire Rope with 360 Degrees Weighted Hook Includes Safety Latch, Lightweight and Compact Design for Convenient Mounting, Operates on Standard Domestic Power Supply, Upper and Lower Limit Switches for Additional Safety
Current at Min. Voltage
15.5 A
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
15.5 A
Hoist IP Rating
IP54
Number of Reeves
1
Headroom
28 1/2 in
Controls
Pendant
Lifting Hook Material
Cast Steel
Motor Horsepower
2 3/8 hp
Body Material
Cast Steel
Cord Material
Galvanized Wire
Includes Clutch
Clutch Not Included
Programmable
Non-Programmable
Cord Type
Rope
Pendant IP Rating
IP54
Maximum Lifting Capacity
1,000 lb
Duty Classification
H3
Brake Type
Dynamic, Mechanical
Overload Protection Included
No
Operating Voltage
115V AC
1st Layer Load Capacity
1000 lb

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 15.5 A, Current at Minimum Voltage 15.5 A, Duty Classification H3, Headroom 28 1/2 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 37 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 90 ft, Motor Horsepower 2 3/8 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115V AC, Body Depth 12 in, Body Length 12 in

Ratings & reviews