Shop OZ LIFTING PRODUCTS

Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening

  • Mfr # OZ900-5LHOP

  • Zoro # G6876755


product price: 
$
711.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
18,000 lb
Includes
Safety Latch Hooks
Chain Length
16 ft
Hook Opening
2 1/4 in
Lever Length
16 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OZ900-5LHOP
Zoro #
G6876755
UPC #
-
Country of Origin
China
Item
Lever Chain Hoist
Load Capacity
18,000 lb
Hoist Lift
5 ft
Includes
Safety Latch Hooks
Hook Opening
2 1/4 in
Chain
Zinc Plated
Standards
ANSI/ASME B30.21, AS 1418.2, CE
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
80 lb
Min. Between Hooks
27 9/16 in
Brake
Twin Pawl Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Reeving
3
Trolley Configuration
Hook Mounted - No Trolley
Number of Reeves
3
Maximum Lifting Capacity
18,000 lb
Number of Load Chains
1
Overload Protection Included
Yes
Features
360 Degrees Handle Rotation, Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Steel Handle with Rubber Grip
Color
Yellow
Headroom
27 9/16 in
Body Finish
Powder Coated
Chain Grade
Grade 80
Body Material
Steel
Chain Finish
Zinc Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Power Source
Lever
Resistance Properties
Corrosion Resistant
Lifting Hook Material
Forged Steel
Brake Type
Weston Style
Power Source - TS Only
Lever
Power Source - old
Lever

Description

Lever Chain Hoist, Chain Length 17 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Ratings & reviews