Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # OZIND150-10LH
Zoro # G4249771
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lb.
Hoist Lift
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZIND150-10LH
- Zoro #
- G4249771
- UPC #
- 760921782101
- Country of Origin
- China
Details
- Item
- Lever Hoist,3000 lb.,10ft. Load Chain
- Load Capacity
- 3000 lb.
- Hoist Lift
- 10 ft
Description
Lever Hoist,3000 lb.,10ft. Load Chain
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.