Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift
Mfr # OZIND300-5LH
Zoro # G4249747
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
6000 lb.
Hoist Lift
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZIND300-5LH
- Zoro #
- G4249747
- UPC #
- 760921782132
- Country of Origin
- China
- Item
- Lever Hoist,6000 lb.,5ft. Load Chain
- Load Capacity
- 6000 lb.
- Hoist Lift
- 5 ft
Description
Lever Hoist,6000 lb.,5ft. Load Chain