Barky Ornament - Jesus is the Reason
- Mfr # ORN0041
- Zoro # G624198944
product price:Â
$
45.95
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
- ORN0041
- Zoro #
- G624198944
- UPC #
- -
- Country of Origin
- China
Description
This barky ornament resembles the look and feel of an actual sliced log. It is then filled, on both sides, with fun and inspirational designs and sentiments that will make your Christmas tree the envy of all your friends and family. Specifications Imprint: Jesus Is The Reason. Dimensions: 3.5 in H x 3.75 in W x 0.25 in D. Weight: 0.05 lbs.