20815 Tailgate Light- Led- Smoke
- Mfr # P62-20815
- Zoro # G124186977
product price:Â
$
370.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P62-20815
- Zoro #
- G124186977
- UPC #
- -
- Country of Origin
- China
Description
Specifications Length - 60 in.. Lens Finish - Stock. Lens Color - Smoke. Lens Material - Plastic. Housing Finish - Natural. Housing Color - Black. Housing Material - Plastic. Bulb Color - Red Brake/ Red Running/ Red Turn Signals/ White Reverse. Includes Hardware. Installation Type - 3M Tape. Features Adds High Visibility With 5 Functions And 3 Colors ( Red Running Lights, Brake Lights, White Back Up Lights, Amber Left And Right Turn Signals). Fits Neatly Into Space Below Tailgate Or Rear Hatch. Simple 6 Wire Hook Up With 4 Prong Connector That Plugs Into Factory Hitch. Easy Install With 3M Self Stick Tape. Applications Fit for various makes and models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.