This item is Discontinued.
This item is Discontinued.
Hook-Style Safety Cutter, Fixed Blade Safety Blade (Discontinued)
Mfr #
EZR
Zoro #
G201109127
UPC # 073441006672
Country of Origin Taiwan, Province of China
Category Utility Knives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZR
- Zoro #
- G201109127
- UPC #
- 073441006672
- Country of Origin
- Taiwan, Province of China
- Item
- Hook-Style Safety Cutter
- Blade Type
- Safety Blade
- Blade Material
- Carbon Steel
- Handle Type
- Ergonomic
- Handle Material
- Plastic
- Application
- Multipurpose
- Left/Right Hand
- Ambidextrous
- Handle Color
- Green
- Disposable
- No
- Blade Change
- Tool Free
- Metal Detectable
- No
- Blade Operation
- Fixed Blade
- Features
- Complete Protection to the User, Recessed Blade, Replaceable Blade
- Tether Style
- Tether Ready
- Hand Orientation
- Ambidextrous
- Blade Change Method
- Tool Free
Description
The EZR Replaceable Concealed Blade Safety Cutter features a recessed blade, which ensures the highest level of safety. Unlike most utility knives and cutters with exposed blades, the blade in the EZR is set back into the sturdy metal head of the cutter, providing complete protection to the user. For added safety, the EZR features a metal bladeless tape splitter which allows users to open boxes without even utilizing a blade. Unlike other similar type options which are disposable, this cutter has replaceable blades. The versatile EZR effortlessly cuts cardboard boxes, shrink wrap, plastic strapping, box tape, zip-ties and more. To further improve productivity and reduce time spent searching for misplaced tools, workers can clip this cutter unto a belt or clothing, and it also features a lanyard hole for tethering to a PHC lanyard for better retention.