Shop PACKAGING OF AMERICA
See all product information
Create Account
Corrugated Shelf Bin, Cardboard, 4 1/4 in W, 8 1/2 in H, White
- Mfr # 1W955
- Zoro # G3779352
product price:Â
$
2.49
/ea
Sold in multiples of 15 for $37.35
Key Features
Height
8 1/2 in
Width
4 1/4 in
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1W955
- Zoro #
- G3779352
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrugated Cardboard Shelf Bin
- Color
- White
- Material
- Corrugated Cardboard
- ESD Conductive
- No
- Volume Capacity
- 397.38 cu in
- Stacking Capacity
- 200 lb
- Nestable
- Not Nesting Capable
- Weight Capacity
- 200 lb
- Mobility
- Stationary
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Stackable
- Not Stacking Capable
- Hangable
- Not Hangable
- Hopper Style
- Una Sola Cara
- FDA Compliant
- Not FDA Compliant
- Number of Divider Slots
- 0
- Number of Short Divider Slots
- 0
- Includes Label Holder
- Label Holder Not Included
- Maximum Operating Temperature
- 400 Degrees F
- Includes Dividers
- Dividers Not Included
- Number of Long Divider Slots
- 0
- Metal Detectable
- Not Metal Detectable
- Ventilated
- Ventilated
- NSF Certified
- Not NSF Certified
Description
Corrugated Shelf Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 8 1/2 in, Overall Length 11 in, Overall Width 4 1/4 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.