This item is Discontinued.

Pacon Core, Coiling, 180 ft. x 0.25", White 0000880

This item is Discontinued.

Pacon

Core, Coiling, 180 ft. x 0.25", White (Discontinued)

Mfr # 0000880
Zoro # G5996757
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000880
Zoro #
G5996757
UPC #
-
Country of Origin
United States

Details

Item
Core,Coiling,180 ft. x 0.25",White

Description

Core,Coiling,180 ft. x 0.25 In.,White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.