This item is Discontinued.

This item is Discontinued.
Corobuff Corrugated Paper Roll, 48" x 25 ft, Cupids Hearts (Discontinued)
Mfr #
0012111
Zoro #
G700447669
UPC # 29444121119
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0012111
- Zoro #
- G700447669
- UPC #
- 29444121119
- Country of Origin
- United States
- Color
- Cupids Hearts
- Weight
- 4.13 lbs
Dimensions
- Size
- 48" x 25 ft
Description
Use this corrugated paper roll to create decorative backgrounds for bulletin boards, play scenery, table skirting, party decorations and projects. It is corrugated on one side to provide a firm surface for painting, gluing and other craft activities. The guideline pattern on back makes it easy to cut, measure or score.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.