This item is Discontinued.

This item is Discontinued.
Pacon 7503 Construction Paper; Bright Blue - 50 Sheets Per Pack (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYAZ-PAC7503
- Zoro #
- G403853361
- UPC #
- -
- Country of Origin
- China
Description
Specifications
- SunWorks® construction paper.
- Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking.
- All purpose, high bulk, smooth textured.
- Made with a chemical-free pulping process to help ensure a cleaner environment.
- Size - 9 x 12 in.
- Paper Color - Bright Blue.
- 50 Sheets.
- Item Weight - 0.86 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov