PAC4712 Drawing Paper- Heavy Weight- 12in.x18in.- 500 Sheets- Bright White

  • Mfr # 4712
  • Zoro # G804159086
product price: 
$
61.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4712
Zoro #
G804159086
UPC #
45173047124
Country of Origin
United States

Description

  • Sheet Quantity: 500 per Ream.
  • Paper Material(s): 100% Sulphite.
  • Paper Color(s): Pure White.
  • For Use With: Charcoal Crayons Pencils Watercolors.
  • Sheet Size (W x H): 12" x 18".
  • Packaging: Ream.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews