PAC57855 Fadeless Roll 48In X 50Ft Pewter

  • Mfr # PAC57855
  • Zoro # G203690289
product price: 
$
64.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAC57855
Zoro #
G203690289
UPC #
-
Country of Origin
United States

Description

The options are limitless with Fadeless Paper! With over 50 years of experience Fadeless is the premier, ultra fade-resistant bulletin board paper. Its bold, vibrant colors and acid free qualities help it last for long periods of time and its durable construction makes it suitable for many arts and crafts projects. Fadeless paper is strong for folding, cuts cleanly and won't crack. From solid backdrops to 3-dimensional paper sculptures, Fadeless® Paper is the ultimate choice. Available in sheets or rolls in vibrant solid colors along with Designs, Metallics and wild Safari Prints. Be creative, be colorful, be bold...Fadeless Paper. Recyclable.
  • Length: 48
  • Width: 2
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews