Shop PACON

Pacon 1602562 School Smart Chart Tablet, 24 x 16 in., Unruled, 25 Sheets

  • Mfr # 1602562
  • Zoro # G904044633

product price: 
$
34.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1602562
Zoro #
G904044633
UPC #
885634305611
Country of Origin
Canada

Description

School Smart offers classrooms a resource for note taking, presentations and more. Features white spiralbound paper on large paper sheets measuring 24 x 16 inches. Also includes two convenient hole punches to allow for hanging. Unruled. 25 sheets.

Features
  • School Smart Chart Tablet, 24 x 16 in., Unruled, 25 Sheets
Specifications
  • Size: 24 x 16 in.
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Acid Free: No
  • Invoice Description: PAPER CHART TABLET 24X16 UNRULED 25 SHT SCHOOL SMART
  • Chlorine Free: No
  • Line Type: Unlined
  • Material: Paper
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.