Shop PACON
Create Account
Pacon 2023383 9.75 x 7.5 in. 1 cm Composition Book with Grid Ruled & 100 Sheets
- Mfr # 2023383
- Zoro # G003895242
product price:Â
$
38.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023383
- Zoro #
- G003895242
- UPC #
- 671371058
- Country of Origin
- United States
Description
This Hard Cover one-subject composition book is great for drawing graphs, illustrations and more during note taking and journaling. Each sheet is 1 cm quadrille/grid ruled on both sides. Each composition book measures 9-3/4 x 7-1/2 in. with 100 sheets and 200 pages. Recyclable.
Specifications- Certifications: SFI
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Number of Sheets: 100
- Dimension: 9-3/4 x 7-1/2 in.
- Ruled/Unruled: Wide Ruled
- Country of Origin: United States
- Weight: 18.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.