This item is Discontinued.

Pacon Pacon 6503 Construction Paper Assorted; 50 Sheets Per Pack YYAZ-PAC6503

This item is Discontinued.

Pacon

Pacon 6503 Construction Paper Assorted; 50 Sheets Per Pack (Discontinued)

Mfr # YYAZ-PAC6503
Zoro # G203720092
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYAZ-PAC6503
Zoro #
G203720092
UPC #
-
Country of Origin
United States

Description

SunWorks® Construction Paper. Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.

Features:
  • Sheet Size - 9 x 12 in.
  • Paper Color - Assorted
  • Item Weight - 0.86 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews