Shop PACON

Pacon Corporation PAC2402 Composition Paper- 3HP- .38in. Ruling- 8-.50in.x11in.- 500-RM- White

  • Mfr # PAC2402
  • Zoro # G903895281

product price: 
$
30.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAC2402
Zoro #
G903895281
UPC #
45173024026
Country of Origin
United States

Description

Composition paper is excellent for themes and penmanship. Made of smooth white bond. Three hole punched paper is printed on both sides with a 3/8" ruling and red margin.
  • Media Color: White.
  • Ruling: 0.38" Ruled.
  • Margin: Red ink.
  • Holes: 3 x Punched.
  • Hole punched.
  • Media Quantity: 500 Sheet.
  • Media Size: Letter 8.50" x 11".
  • Packaged Quantity: 500 / Ream.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.