Shop PACON

Pacon Corporation Pac7607 Construction Paper Sky Blue 12X18

  • Mfr # 7607
  • Zoro # G303894846

product price: 
$
21.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7607
Zoro #
G303894846
UPC #
45173076070
Country of Origin
United States

Description

Brightly-colored high-strength heavyweight construction paper with long strong fibers that cut clean and fold evenly without cracking. All purpose high bulk smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
  • Global Product Type: Paper-Art Paper.
  • Size: 12 x 18.
  • Paper Color: Sky Blue.
  • Paper Weight: 58 lbs.
  • Sheets Per Unit: 50.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.