Shop PACON

Pacon PAC103914-6 Tracing Pad; 9 x 12 in. - 6 Each

  • Mfr # PAC103914-6

  • Zoro # G704128878


product price: 
$
59.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAC103914-6
Zoro #
G704128878
UPC #
194629040308
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Tracing Pad
  • Tracing is a fun activity for children to learn at an early age.
  • 6 Each
Specifications
  • Size: 9 x 12 in.
  • Weight: 1.47 lbs

Ratings & reviews