Shop PACON
Create Account
Pacon PAC37026-6 2.25 in. x 50 ft. Bordette Decorative Border; Brown - 6 Roll
Mfr # PAC37026-6
Zoro # G703690888
product price:Â
$
68.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAC37026-6
- Zoro #
- G703690888
- UPC #
- 194629020447
- Country of Origin
- China
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Bordette Decorative Border
- Bordette is the original, pre-scalloped, fade-resistant decorative border.
- It bends, molds, turns and twists to create unique layered designs.
- One 50' roll of Bordette will completely edge two 8' x 4' bulletin boards.
- Recyclable.
- 6 Roll
- Color: Brown
- Size: 2.25 in. x 50 ft.
- Weight: 1.956 lbs