Pacon PAC5196 Pacon Manila Tagboard 24 x 36 9 Point

  • Mfr # PAC5196
  • Zoro # G403990974
product price: 
$
124.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAC5196
Zoro #
G403990974
UPC #
45173051961
Country of Origin
United States

Description

Exceptonally strong multi-purpose manila tagboard can be used for many arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Our manila tagboard works well with pencil, ink, pen, crayons, colored pencils and markers. Manila color is on both sides. Acid Free and Recyclable. This pack contains 100 sheets of manila tagboard that is 24" x 36" of 9 point medium weight.

Features
  • Pacon Manila Tagboard 24 x 36 9 Point
Specifications
  • Weight: 22.76 lbs

Ratings & reviews