Pacon PAC57095 48 in. x 50 ft. Fadeless Roll Wicker Art Paper
- Mfr # PAC57095
- Zoro # G003894566
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAC57095
- Zoro #
- G003894566
- UPC #
- 29444570955
- Country of Origin
- China
Description
Let Fadeless spark your bulletin board and classroom decor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. Design or color on one side, white on back. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations.
Specifications- Grade: Grade PK+
- Age: 3+ years
- Size: 48 in. x 50 ft.
- Weight: 3.093 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.