Shop PACON
Create Account
Pacon PACAC1752-2 Creativity Street Sidewalk Chalk; Assorted Colors - 52 Piece - 2 Each
- Mfr # PACAC1752-2
- Zoro # G004036385
product price:Â
$
61.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PACAC1752-2
- Zoro #
- G004036385
- UPC #
- 194629088560
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Creativity Street Sidewalk Chalk
- Large Sidewalk Chalk is great outdoor fun.
- Each set contains 52 pieces of chalk that is 4" long x 1" in diameter.
- 52 Piece
- 2 Each
- Grades: Grade PreK, Grade K, Grade 1, Grade 2, Grade 3, Grade 4, Grade 5, Grade 6
- Ages: Age 3, Age 4, Age 5, Age 6, Age 7, Age 8, Age 9, Age 10, Age 11, Age 12, Age 13, Age 14
- Color: Assorted Colors
- Weight: 6.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.