Shop PACON
See all product information
Create Account
Paper, Array, Pastl, Ast, 500Sh, PK10
Mfr # PAC101058
Zoro # G901825242
product price:Â $23.39
/pk 10, $2.34/eaKey Features
Color
Pastel Watermelon, Pastel Gray, Pastel Lilac, Pastel Sky Blue, Pastel Ivory
For Use With
Photocopiers; Laser Printers; Inkjet Printers; Offset Printers
Print Technology
Inkjet, Laser
Green Environmental Attribute
Sustainable Forestry Initiative
Paper Weight
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PAC101058
Zoro #
G901825242
UPC #
84001010589
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Paper Size Name
Letter
Details
Color
Pastel Watermelon, Pastel Gray, Pastel Lilac, Pastel Sky Blue, Pastel Ivory
Item
Bond Paper
For Use With
Photocopiers; Laser Printers; Inkjet Printers; Offset Printers
Print Technology
Inkjet, Laser
Green Environmental Attribute
Sustainable Forestry Initiative
Paper Weight
20 lb
Recycled Content
10%
Description
Pastel bond paper adds a soft, delicate touch to memos, correspondence, announcements and flyers. It works well in laser and inkjet printers, photocopiers and offset printers. This 20 lb. paper is acid-free and recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.