This item is Discontinued.

This item is Discontinued.
Paper Roll, 48"x50ft., Tan (Discontinued)
Mfr #
0057865
Zoro #
G5728810
UPC # 029444578654
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0057865
- Zoro #
- G5728810
- UPC #
- 029444578654
- Country of Origin
- United States
- Item
- Paper Roll,48"x50ft.,Tan
- Color
- Tan
- Basis Weight
- 50 lb
- Finish
- Matte
- Paper Basis Weight (lb)
- 50 lb Bond
- Paper/Media Color(s)
- Tan
- Paper Finish
- Matte
- Rolls Per Unit
- 1
- Weight
- 1.13 lbs
Dimensions
- Size
- 48" x 50 ft
- Sheet/Roll Size
- 48" x 50 ft
Description
Paper Roll,48"x50ft.,Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.