This item is Discontinued.

Pactiv Evergreen Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK YL2508B

This item is Discontinued.

Pactiv Evergreen

Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (Discontinued)

Mfr # YL2508B
Zoro # G608996092
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YL2508B
Zoro #
G608996092
UPC #
-
Country of Origin
United States
Type
Base/Lid Combo
Capacity
8 oz
Material
Polypropylene
Color
Clear, Black
Number of Compartments
1
Microwave Safe
Yes
Container Shape
Square
Item
Takeout Food Containers
Basic Foodware Material
Polypropylene
Disposable Foodware Color
Black/Clear
Features
Dishwasher Safe
Closure Type
Lid
Bpi Certified
No
Bio Based
No
Recyclable
No
Hinged Lid
No
SFI Certified
No
Container Lid
Lid
Container Style
Base/Lid Combo
FSC Certified
No
Item Weight
Standard
Compostable
No
Interior Volume Capacity
8 oz
Freezer Safe
Yes
Pattern
Solid
Lid Type
Lid

Description

Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.


  • Clear, smooth-wall design.
  • Tight, leak-resistant seal.
  • Exceptional temperature resilience.
  • Stackable, nest-style storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.