This item is Discontinued.

Pactiv Evergreen Newspring VERSAtainer Microwavable Containers, Round, 35 oz, 8x8x2.5, White/Clear, Plastic, 150PK NC737

This item is Discontinued.

Pactiv Evergreen

Newspring VERSAtainer Microwavable Containers, Round, 35 oz, 8x8x2.5, White/Clear, Plastic, 150PK (Discontinued)

Mfr # NC737
Zoro # G608996160
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NC737
Zoro #
G608996160
UPC #
-
Country of Origin
United States
Type
Base/Lid Combo
Capacity
35 oz
Material
Polypropylene
Color
White, Clear
Number of Compartments
1
Microwave Safe
Yes
Container Shape
Square
Item
Takeout Food Containers
Basic Foodware Material
Polypropylene
Disposable Foodware Color
White/Clear
Features
Dishwasher Safe
Closure Type
Lid
Recyclable
No
Bio Based
No
Compostable
No
Bpi Certified
No
SFI Certified
No
Container Style
Base/Lid Combo
Container Lid
Lid
Hinged Lid
No
Lid Type
Lid
Item Weight
Standard
FSC Certified
No
Freezer Safe
No
Interior Volume Capacity
35 oz
Pattern
Solid

Dimensions

Height
2.5 in
Depth
8 in
Width
8"

Description

Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.


  • Versatile: accommodates hot and cold foods.
  • Tight-seal, leak-resistant lid.
  • Microwavable, dishwasher-safe and reusable.
  • Stacks/nests compactly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.