This item is Discontinued.

This item is Discontinued.
VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC723
- Zoro #
- G703666241
- UPC #
- -
- Country of Origin
- United States
- Type
- Base/Lid Combo
- Capacity
- 24 oz
- Material
- Polypropylene
- Number of Compartments
- 1
- Microwave Safe
- Yes
- Item
- Food Containers
- Disposable Foodware Color
- White/Clear
- Basic Foodware Material
- Plastic
- Dishwasher Safe
- Yes
Dimensions
- Width
- 7 in
- Depth
- 7 in
- Height
- 2.38 in
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.