This item is Discontinued.

Pactiv Pactiv YCI811200000 CPC 8 x 8 in. Smartlock Food Container; Case of 200 YCI811200000  CPC

This item is Discontinued.

Pactiv

Pactiv YCI811200000 CPC 8 x 8 in. Smartlock Food Container; Case of 200 (Discontinued)

Mfr # YCI811200000 CPC
Zoro # G003696078
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YCI811200000 CPC
Zoro #
G003696078
UPC #
-
Country of Origin
China

Description

Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.

Features
  • Smartlock food container
  • Smooth front panel
  • Case of 200
Specifications
  • Size: 8 x 8"
  • Material Type: Plastic
  • Weight: 15.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.