This item is Discontinued.

This item is Discontinued.
Pactiv YE502 2 oz Ellipso Souffle Cup Combo P-P Natural - Case of 1000 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YE502
- Zoro #
- G404052138
- UPC #
- 696599505028
- Country of Origin
- China
Description
Get the party started with our colourful range of party plates! Desserts or snacks, our party plates are the perfect choice for your formal or informal parties. Choose from our exclusive collection and roll out the ultimate party of all time!
Features- Blast freezer
- Chilled refrigerated
- Heated display
- Microwavable
- Room temperature display
- Newspring
- Leak resistant
- Case of 1000
- Color: Natural
- Capacity: 2 oz
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.