
QTi Non Sparking, Non Magnetic Flange Wedges - 150 x 50 x 13 mm
Mfr # WD-1028
Zoro # G600428263
product price:Â $71.39
/ea
Sold in multiples of 6 for $428.34
Key Features
Material
Copper Titanium
Overall Length
150 mm (~ 6 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Height
13 mm ( ~0.5 in)
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WD-1028
Zoro #
G600428263
UPC #
-
Country of Origin
India
Dimensions
Overall Length
150 mm (~ 6 in)
Height
13 mm ( ~0.5 in)
Details
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
SAE or Metric
Metric
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.