This item is Discontinued.
This item is Discontinued.
QTi Non Sparking, Non Magnetic Hand Tools Set - 11 Pcs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTMX-1011T
- Zoro #
- G100430186
- UPC #
- -
- Country of Origin
- India
Details
- Number of Pieces
- 11
- Includes
- 8" Combination Pliers, Shoe Handle Brush, 40X200 mm Putty Knife, 185mm Common Knife, 12" Groove Joint Plier, #2 Philips Screw Driver, 150 mm Slotted Screw Driver, 16 oz. Claw Hammer, 6" and 10" Adjustable Wrench, 10" Pipe Wrench
- Material
- Copper Titanium
- Nonsparking
- Yes
- Primary Application
- Suitable for working in environment containing flammable solid,liquids and gases.
- Certification
- Certified as per IS : 4595 - 1969 ( RA 2006 )
- Non-Magnetic
- Yes, Tested upto 3T Magnetic Field
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools The Kit Contains the following tools 8"" Combination Pliers, Shoe Handle Brush, Putty Knife - 40 x 200 mm, Common Knife - 185 mm, 12"" Groove Joint Pliers, #2 Philips Screw Driver, 150 mm Slotted Screw Driver, 16oz. Claw Hammer with Wooden Handle, 6"" Adjustable Wrench, 10"" Adjustable Wrench, 10"" Pipe Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.