This item is Discontinued.

This item is Discontinued.
QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 8-1/2" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IS-71296
- Zoro #
- G900011660
- UPC #
- -
- Country of Origin
- India
Dimensions
- Drive Size
- 2-1/2"
- Overall Length
- 210 mm (~ 8 in)
Details
- SAE or Metric
- SAE
- Material
- Copper Titanium
- Application
- Suitable for working in environment containing flammable solid,liquids and gases.
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools