This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249111
- Zoro #
- G3233087
- UPC #
- 20066187651
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Hunter Green
- Color Family
- Greens
- Net Weight
- 12 oz.
- Sheen
- Gloss
- Coverage
- 8 to 12 sq. ft.
- Dry Time
- 1 hr.
- Application Method
- Aerosol
- Paint and Primer Finish
- Gloss
- Paint Color Family
- Greens
- Paint and Primer Sub Category
- General Purpose Spray Paint
- Dry Time Recoat
- Within 1 hr. or After 48 hr.
- Resin Type
- Acrylic Modified Alkyd
- Spray Paints Item
- Spray Paint
- Finish
- Gloss
- Surface
- Metal, Wood, Plastic
Description
Spray Paint, Color Family Greens, Color Hunter Green, Net Weight 12 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.