Shop PAKTEK
Create Account
10300 13 Pocket RalleyRoll ToolRoll
- Mfr # 10300
- Zoro # G003962951
product price:
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10300
- Zoro #
- G003962951
- UPC #
- 758011103004
- Country of Origin
- China
- Item
- Paktek 10300 13 Pocket RalleyRoll ToolRoll
Description
RallyRoll is made with tool holding pockets that face each other. Two flaps cover the tools and then the RallyRoll rolls-up toward the end where a third flap covers the roll and secures with a nylon strap and cinch buckle.
Features:- Thirteen, 41⁄4 in. deep pockets of various widths hold a variety of tools up to 11 in. long.
- 3 flaps fold to cover your tools and a nylon-web strap and cinch buckle secures them.
- Made of green 1000 denier nylon with a nylon web strap and nylon buckle.
- Dimensons:
- Flat - 181⁄2 in. wide x 111⁄2 in. tall.
- Rolled - 111⁄2 in. long x 4 in. in diameter.
- Pockets are all about 4 in. deep. Their widths are about:
- Top Side - 1 at 11⁄2 in. wide, 5 at 11⁄2 in. wide and 1 at 3/4 in. wide.
- Bottom Side - 5 at 2 in. wide and 1 at 11⁄2 in. wide.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.