M, 310 lb., Quick Connect Chest/ Yes Leg Straps
- Mfr # H222101121MD
- Zoro # G1873132
product price:Â
$
99.89
/ea
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
Harness Application
Fall Arrest
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H222101121MD
- Zoro #
- G1873132
- UPC #
- 70082912321
- Country of Origin
- China
Details
- Harness Sizing
- M
- Harness Style
- Vest
- Weight Capacity
- 310 lb.
- Harness Application
- Fall Arrest
- Chest Strap Buckles
- Quick Connect
- Leg Strap Buckles
- Yes
- Standards
- Meets or Exceeds ANSI Z359.11-2014. A10.32-2012
- Features
- Removable Tool Belt, Large Waist Pad, Superior Comfort, Increased Flexibility, & Adjustability
- Harness D-Ring Material
- Steel
- Back D-Ring
- Yes
- Side D-Rings
- Yes
- Hardware Material
- Steel
- Adjustable
- 5 Point
- Harness Color
- Red/Black
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.