S, 310 lb., Quick Connect Chest/ Yes Leg Straps
- Mfr # H222101123SM
- Zoro # G1873099
product price:
$
99.89
/ea
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
Harness Application
Fall Arrest
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H222101123SM
- Zoro #
- G1873099
- UPC #
- 70082912330
- Country of Origin
- China
Details
- Harness Sizing
- S
- Harness Style
- Vest
- Weight Capacity
- 310 lb.
- Harness Application
- Fall Arrest
- Chest Strap Buckles
- Quick Connect
- Leg Strap Buckles
- Yes
- Standards
- Meets or Exceeds ANSI Z359.11-2014. A10.32-2012
- Features
- Removable Tool Belt, Large Waist Pad, Superior Comfort, Increased Flexibility, & Adjustability
- Side D-Rings
- Yes
- Adjustable
- 5 Point
- Harness D-Ring Material
- Steel
- Harness Color
- Blue/Black
- Back D-Ring
- Yes
- Hardware Material
- Steel
Description
"WORK SAFELY - Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.
- ADJUST WITH EASE: The fall protection body harness has 5 easily accessible adjustment points to ensure a comfortable fit a wide range of body types properly and safely. The dorsal D-ring for fall arrest, hip D-rings, heavy duty back support/positioning pad with removable tool belt, tongue buckle leg straps. Quick connect chest. Palmer Safety Full Body Safety Harness are designed for use by person with a combined Weight (clothing, tools, etc.) of 130 – 310 lbs. (59 – 140 kg).
- RELIABLY DURABLE: We provide fall protection gear that is built to last and can keep you out of harm’s way. The body harness is build with these physical parameters: Webbing: Polyester, Width: 1.73 in, Breaking Strength: 5000 lbs., Stitching Thread: High-tenacity polyester | Metal Component: Alloy Steel, Finish: Silver or Golden Yellow Galvanized | Weight: 5.28 lbs.
- COMPLIANT WITH SAFETY STANDARDS: We take working environment safety very seriously. That’s why our fall protection fall arrest harness complies with OSHA standards as well as meet in some cases exceed ANSI/ASSE Z359.11-2014. A10.32-2012 fall protection requirements. It’s a must-have for safe and fully-compliant work operations in Ports, Highways, Government buildings, Military Installations, Residential & Commercial Construction, Roofing.
- WHY PALMER SAFETY: Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. Put safety on top of your agendas. Add the Palmer Safety Fall Protection 3D Full Body Safety Harness to your cart today! "
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.