This item is Discontinued.

This item is Discontinued.
Palmers I0088383 Cocoa Butter Moisturizing Hair Oil Spray for Unisex - 5.1 oz (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I0088383
- Zoro #
- G004157172
- UPC #
- 10181045912
- Country of Origin
- China
Description
Cocoa Butter Moisturizing Hair Oil Spray for Unisex - 5.1 oz
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Specifications- Gender: Unisex
- Capacity: 5.1 oz
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.