This item is Discontinued.

This item is Discontinued.
Palmers U-SC-2856 Cocoa Butter Formula Bust Cream with Vitamin E Collagen & Elastin for Unisex; 4.4 oz (Discontinued)
Mfr #
U-SC-2856
Zoro #
G804157877
UPC # 10181040702
Country of Origin China
Category Face and Body Lotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-SC-2856
- Zoro #
- G804157877
- UPC #
- 10181040702
- Country of Origin
- China
Description
We offer perfumes and colognes that make you feel like you can conquer anything in the world. They delight your senses with their warm and soothing notes. These scents are more than just beauty products. They define who you are and how you want to present yourself to the world. These vibrant fragrances are long lasting and boost confidence and self-esteem. Firm and tone your bust even after pregnancy and weight loss. Elastin and other proven ingredients help restructure the elastic fibers and increase tone and firmness.
Specifications- Gender: Unisex
- Type: Cream
- Size: 4.4 oz
- Weight: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material