Shop PALMGREN

Rotary Slide Tilting Table, 10 In, X-Y 4

  • Mfr # 9634103
  • Zoro # G0269017

product price: 
$
1,589.99
/ea
Free Shipping & Returns

Key Features

Features
360 Degrees Table Rotation, Lateral and Transverse Cross Feed and Graduated Angle Settings, Rotary Indexing
Includes
1 5/8 in Diameter Center Bore, 5/8 in x 1 in T-Slots, Rim Calibrated 1 Degrees Increments
Material
Cast iron
Capacity
10" Diameter
Longitudinal Travel (In.)
4.00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9634103
Zoro #
G0269017
UPC #
726896341033
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
5-3/4
Overall Height
7 in
Table Dia.
10 in
Base Length
9 3/16 in
Base Width
4 15/16 in
Table Diameter
10 in
T-Slot Width
5/8 in
Fits Chest Size
360 Degrees Table Rotation, Lateral and Transverse Cross Feed and Graduated Angle Settings, Rotary Indexing

Details

Item
Rotary Table
Features
360 Degrees Table Rotation, Lateral and Transverse Cross Feed and Graduated Angle Settings, Rotary Indexing
Includes
1 5/8 in Diameter Center Bore, 5/8 in x 1 in T-Slots, Rim Calibrated 1 Degrees Increments
Material
Cast iron
Capacity
10" Diameter
Longitudinal Travel (In.)
4.00
Application
For Accurate Set Up For Boring, Drilling, Reaming, Tapping, Grinding And Milling Operations
For Use With
Drill Presses, Milling Machines, Grinders, Special Machines
Cross Travel (In.)
4
Travel Movement/Revolution
360 Degrees
T-Slots
5/8
Table Material
Cast Iron
Cross-Slide
Yes
Load Capacity
10 in Diameter
Cross Travel
4 in
Vernier Reading
1 min, 3 min
Gear Ratio
40:1
Travel Movement
360 Degrees
Compatible Product Type
Drill Presses, Milling Machines, Surface Grinders

Description

Rotary Table, Table Dia. 10 in, Base Length 9 3/16 in, Base Width 4 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.