Shop PALRAM

Canopia HG5008 Mythos Greenhouse - 6 x 8 ft. - Silver

  • Mfr # HG5008
  • Zoro # G703777565

product price: 
$
689.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG5008
Zoro #
G703777565
UPC #
763552701091
Country of Origin
Israel

Description

The Nature Silver hobby greenhouse is sure to get you up and growing in no time! Save money by starting your plants early from seed and extend your season by protecting plants from fall frosts. The clear, twin-wall polycarbonate panels on the Nature greenhouse have twice the heat retention of single layer panels so it's great for overwintering those pampered patio pots. Conserve water by using the downspout to collect rainwater! So many ways you can go green and a great way to get maximum use out of your green thumb. Get growing today and let the Nature help you bring your green dreams to life.
  • Strong, bolt-together aluminum frame: Corrosion resistant aluminum frame features strong bolt together connections that go together quickly and easily
  • Twin-wall polycarbonate panels: Clear, 4mm UV stabilized twin-wall polycarbonate panels provide excellent heat retention and diffused, even light that your plants will love
  • Includes galvanized base kit: Heavy-duty galvanized base kit will provide an easy way to anchor your greenhouse to your wood or concrete foundation
  • Adjustable Ventilation: An adjustable roof vent and swinging door provide excellent ventilation
  • Roof vent, rain gutter, and galvanized steel base included,li> 6.5' of head room (door clearance)
  • Average set-up time 4 to 5 hours
  • All weather resistance
  • Dimensions: L - 96.75 x H - 85 x W - 72.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.