Shop PALRAM

Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver

  • Mfr # HG5010
  • Zoro # G203740991

product price: 
$
986.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG5010
Zoro #
G203740991
UPC #
763552428578
Country of Origin
Israel

Description

The Palram Mythos series greenhouse is the perfect growing structure for hobby gardeners. Equipped with twin-wall polycarbonate panels and a durable frame, your growing needs and wants are met under one roof. A healthy head-start on your garden begins with light management through Palram’s market leading twin-wall polycarbonate. Twin-wall polycarbonate is the leading choice for quality hobby greenhouse coverings because of its durability, light diffusing properties and heat retaining ability. The twin-wall roof and side panels on the Mythos block 99.9% of harmful solar UV radiation and create a system of diffused light, which helps maximizes plant growth and eliminates the risk of plant burn and shade areas. Palram’s version of this virtually unbreakable polymer is made only with virgin materials that won’t become brittle or discolor over time. Featuring a rust-resistant, brushed aluminum frame and heavy-duty galvanized steel base for structural support, the Mythos series greenhouse is designed to stand for years to come. Other features include integrated rain gutters to channel water for sustainable irrigation, a magnetic door catch and two roof vents to help moderate air flow and temperature to maximize growing conditions.

Features
  • Virtually unbreakable 4 mm twin-wall polycarbonate panels Block up to 999% of UV rays and diffuse sun light eliminating the risk of plant burn and shade areas
  • Rust resistant aluminum frame with 60 sq feet of growing space
  • Snow load of 154 lbs s/F and wind load of 56 mph
Include:
  • Adjustable roof vent, rain gutters, lockable door handle with Magnetic door catch and a galvanized Steel base for structural support
Specifications
  • Dimension: 81.9" H x 72.8" W x 120.5" L
  • Weight: 108 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.